Buy more than* S$200* and get FREE SHIPPING

  • 1230mm Fern Broom

1230mm Fern Broom EA928AD-10

by ESCO
5.00 (1)
Item.#
03661612
Mfr.#
EA928AD-10
Package Qty.
1Set(10PCSet)
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Trim Length (mm)
170
Width (mm)
(Tip) 230
Overall Length (mm)
1220
Material
(Tip) fern, (pattern) color steel pipe
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use in order to foil such as machinery around the facet at the end work
5
From Japan
On 2016-03-09 14:12:42
Since the long handle, is easy to work because even good without having to bend the hip
This review is about item#03661612.