Buy more than* S$200* and get FREE SHIPPING

  • 1250mm PP Broom

1250mm PP Broom EA928AD-11

by ESCO
4.00 (1)
Item.#
03661621
Mfr.#
EA928AD-11
Package Qty.
1Set(5PC)
Ship pack of
1
99.69 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Material (broom bristles)
Polypropylene special processing
Trim Length (mm)
165
Overall Length (mm)
1250
ESCO Part Number
EA928AD-11
Material (Handle Part)
Bamboo, PVC-coated
Type
Chemical fiber broom
Width (mm)
200
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the warehouse
4
From Japan
On 2015-06-03 17:47:08
I'm glad that the broom part is solid.
This review is about item#03661621.