Buy more than* S$200* and get FREE SHIPPING

  • 520mm Broom Set

520mm Broom Set EA928AD-6

2.67 (3)
Item.#
03661707
Mfr.#
EA928AD-6
Package Qty.
1PC
Ship pack of
1
28.18 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Weight (g)
280
Width (mm)
250
Overall Length (mm)
520
Material
[Broom] pattern / Xing polyethylene cover, bristles / polypropylene, polypropylene [Chilean bird]
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
There is nothing to take out a vacuum cleaner, as a dust collector in a little room.
3
From Japan
On 2017-05-19 15:13:28
Although the length is also short and small, it is not suitable for cleaning in a wide place, but the tip of the broom is soft and fine dust can be taken well, the broom can be fixed on the take-off, the hair tip does not hurt, stand against a little clearance It is convenient to store it. Although I decided to buy without seeing it elsewhere, it was subtle or unsatisfactory because the price was tripled compared to when I purchased it at another store long ago.
This review is about item#3661707.
Iron powder on the asphalt can be taken with a good feeling.
4
From Japan
On 2016-03-29 16:54:11
Iron powder on the asphalt can be taken with a good feeling. There is a waist on the hair of the wood and it is not as hard as the bamboo broom so you can use it at the work site. Although the direction of the dust is normal, it is also good that garbage is difficult to return because the recess is bigger at the back. I think that it is good, but it is slightly expensive.
This review is about item#03661707.
Room-cleaning
1
From Japan
On 2014-08-30 12:04:56
I still do not know why such a thing is such a value, I feel that something was done Tama,
This review is about item#03661707.