Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 710mm Broom Set

710mm Broom Set EA928AD-7

by ESCO
4.00 (1)
Item.#
03661716
Mfr.#
EA928AD-7
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
155
Width (mm)
(Tip) 260
Specification
With Dustpan
Overall Length (mm)
About 730
Material
(Tip) Polypropylene, (pattern) wood core input polyethylene cover
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the floor of a restaurant.
4
From Japan
On 2011-09-27 17:01:44
Sweeping is good. It is a structure that dust remover fits into a broom, but it is good that I could fit into something that was hit by something, so I could fit it securely.
This review is about item#03661716.