Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 200mm Window Squeegee

200mm Window Squeegee EA928AE-1

by ESCO
5.00 (3)
Item.#
03661743
Mfr.#
EA928AE-1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Handle
EA928AE-7A,-7B,-7D,-7E
Material
Naturalrubber
Length (mm)
Rubber) About 200
ESCO Part Number
EA928AE-1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of glass film before construction
5
From Japan
On 2016-10-26 15:05:29
It is exactly the right size to say anything. Water drain is also good.
This review is about item#03661743.
Used to scrape off water drops or dirt from small window glass or bathroom mirror
5
From Japan
On 2016-05-18 18:58:08
Squeegee 's blade part is more compact and easier to use than images of product reviews in images. Even if the rubber blade of the blade part wears, it is possible to replace it, the cost reduction is good. I think that users who buy next will also increase as they are displayed on a monaural site where 200 mm rubber blades can be purchased as accessory parts.
This review is about item#03661743.
House cleaning
5
From Japan
On 2015-06-13 17:16:13
I am satisfied with exceptional wiping, just right size.
This review is about item#03661743.