Buy more than* S$200* and get FREE SHIPPING

  • Car Washing Brush

Car Washing Brush EA928AH-1

by ESCO
4.17 (6)
Item.#
03661856
Mfr.#
EA928AH-1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Polyethylene
Hose Mounting Nozzle
16mm
Material (Trim)
Polypropylene
Trim Length (mm)
55
Overall Length (mm)
About 390
Brush Length (mm)
140
Brush Width (mm)
90
Trim
Medium
Type
Passing water type
Specification
Quality of the hair is softer than that of EA928AH-2
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
When car wash
4
From Japan
On 2017-11-25 08:07:50
Especially waste brush brush according to the price as well without any failure. Usability was good
This review is about item#03661856.
car wash
5
From Japan
On 2017-07-10 15:11:02
I think that it is easy and easy to use for money as well. It is recommended.
This review is about item#03661856.
When your car wash
4
From Japan
On 2017-02-16 14:59:47
I also bought a product made of monotaro, but this time it got better cleaner around here.
This review is about item#3661856.
Cleaning the car tire
3
From Japan
On 2016-08-06 07:06:52
There is neither possible nor impossible, but I think that it is better if it is more supple.
This review is about item#03661856.
For truck car wash
4
From Japan
On 2015-01-14 15:57:34
Hardness is moderate, easy to use a little cheaper but it will be saved
This review is about item#03661856.
car wash
5
From Japan
On 2014-11-18 19:13:57
It softens and is very easy to use. There is no hair loss and dirt falling is also good. It is convenient because it can be used while draining water as it is a flowing type
This review is about item#03661856.