Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Name Tag Holder

Name Tag Holder NL-21P-GN

4.80 (5)
Item.#
03661945
Mfr.#
NL-21P-GN
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width of String
1
Cord Length (cm)
90
Internal Paper Size (mm)
97x69
Color
Green
Green Purchasing Law
Fit
External Form Dimensions (Width x Height)(mm)
108x91
Material
(String) string playing PET, (clip / slider) PC, (safety device) play PP, (Case for name tag) playback polyolefin
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Name card and ID card folder
5
From Japan
On 2018-01-23 14:52:06
Since it is with a chuck, it is safe because there is no worry that the card will fall.
This review is about item#3469865.
For the executives of neighborhood association, self-governing association
5
From Japan
On 2017-11-04 12:36:08
Self-governance chairperson, it is good to substitute business cards for exchanges with other districts during the mayor era.
This review is about item#3469865.
Conference, visit etc.
5
From Japan
On 2016-12-11 10:45:36
After 10 years from the previous purchase with a well thought out design, we purchased again as the clip part was damaged.
This review is about item#3469838.
To carry a field admission card
4
From Japan
On 2016-09-29 16:40:16
Entry certificate I bought it for workers to the site where mobile is obligated.
This review is about item#3469892.
The sports competition name tag
5
From Japan
On 2015-11-20 20:18:29
I think the size is just fine.
This review is about item#03469865.