Buy more than* S$200* and get FREE SHIPPING

  • Class B Towel

Class B Towel EA929CD

by ESCO
3.50 (4)
Item.#
03663396
Mfr.#
EA929CD
Package Qty.
1Bag(2kg)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Package Quantity
(Aim) about 64 pieces
Material
100% cotton
Dimension (mm)
720x310
Color
White
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2016-04-11 23:36:25
Because it is cheap, it can be disposable even if it is dirty, as long as it is usable, it is washed and reused.
This review is about item#03663387.
Customer's window with a gas station
2
From Japan
On 2016-02-04 11:08:31
Small and thin, size available if used with towels, next time look for different things
This review is about item#03663387.
Day service kitchen
5
From Japan
On 2015-10-09 15:20:38
It is easy to use. it was very good.
This review is about item#03663387.
raster
2
From Japan
On 2013-10-13 13:54:29
The size is small.
This review is about item#03663387.