Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cleaning Towel

Cleaning Towel EA929DC-1

by ESCO
3.00 (2)
Item.#
03663432
Mfr.#
EA929DC-1
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Blue
Material
PET
Dimension (mm)
370x450
ESCO Part Number
EA929DC-1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Thin scratch repair during tail lamp manufacturing
4
From Japan
On 2018-03-21 07:37:43
Compared with other products, it is soft without any damage, so I think that repairing wounds at the time of correction are suppressed to the minimum.
This review is about item#03663432.
Wipe up car interior and inner window
2
From Japan
On 2009-01-15 14:57:16
I bought it for wiping up the inner window with water wipe but it did not suit the purpose because dust generated from the cloth adhered.
This review is about item#03663432.