Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Towel

Soft Towel EA929HC-42

by ESCO
4.50 (2)
Item.#
03663624
Mfr.#
EA929HC-42
Package Qty.
1Bag(5Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension (mm)
340x900
ESCO Part Number
EA929HC-42
Material
100% cotton
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Handwood
4
From Japan
On 2017-07-14 15:35:09
I am firm. With water absorption, design is plain, but it is office so OK!
This review is about item#3663624.
Washing face wash, bath warming up
5
From Japan
On 2013-10-25 10:01:18
The texture is very good, firmly made, the feeling of use is good and the touch is also the best, I am satisfied more than I thought.
This review is about item#03663694.