Buy more than* S$200* and get FREE SHIPPING

  • Soft Towel

Soft Towel EA929HC-43

by ESCO
5.00 (1)
Item.#
03663633
Mfr.#
EA929HC-43
Package Qty.
1Bag(10Sheet)
Ship pack of
1
69.47 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
340x900
ESCO Part Number
EA929HC-43
Material
100% cotton
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Washing, wipe the bath
5
From Japan
On 2013-10-25 10:01:18
Texture is very good, in a well-built, satisfy the highest is also good feel also a feeling of use, than I thought.
This review is about item#03663694.