Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soft Towel

Soft Towel EA929HC-63

by ESCO
5.00 (1)
Item.#
03663694
Mfr.#
EA929HC-63
Package Qty.
1Bag(10Sheet)
Ship pack of
1
79.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
340x900
Material
100% cotton
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Washing, wipe the bath
5
From Japan
On 2013-10-25 10:01:18
Texture is very good, in a well-built, satisfy the highest is also good feel also a feeling of use, than I thought.
This review is about item#03663694.