Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15A Remote Switch

15A Remote Switch EA940CB-3

by ESCO
5.00 (2)
Item.#
03666984
Mfr.#
EA940CB-3
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Electiric Wires
VFF1.25/2.0mm2
Dimension (mm)
96x35x22
Rated Capacity
15A300V
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wall hanging fan switch
5
From Japan
On 2017-08-11 22:14:25
It is used for hanging power switch. It works lightly and is easy to use.
This review is about item#3666984.
I put two LED fluorescent light sizes in parallel, but usually a switch to attach only one
5
From Japan
On 2016-04-18 17:05:30
When it is unnecessary, it turns on only one and makes it eco.
This review is about item#03666984.