Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker

Safety Breaker EA940MA-20

by ESCO
4.71 (7)
Item.#
03668847
Mfr.#
EA940MA-20
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (A)
1500
Rated Voltage (V)
AC110
Rated Current (A)
20
Number of Elements
1
Opreration Method
Netsudo-shiki
Dimension (mm)
32x70x55
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance etc. of lighting equipment
5
From Japan
On 2018-03-05 18:08:21
The work was done smoothly. Thank you very much.
This review is about item#3668847.
When wiring
5
From Japan
On 2018-01-10 20:33:42
I use it for wiring interruption of solar power generation, so I chose it because it is cheaper than buying a switch.
This review is about item#3668847.
Exchange breaker
5
From Japan
On 2017-12-03 16:34:04
Because there was a breakdown of the breaker I purchased it and replaced it. Because the price was cheap and usability was good, I'm looking forward to it.
This review is about item#3668831.
Woodworking processing (bamboo work)
5
From Japan
On 2017-09-19 07:21:19
Added the operation switches of the electric tool (desktop) to the safe position, installed cheaply, easy installation
This review is about item#03668831.
Mobile sales car
5
From Japan
On 2017-01-29 06:02:24
Not particularly, but it was very useful. Thank you very much.
This review is about item#03668831.
Garage work etc.
3
From Japan
On 2016-06-02 18:02:15
Normal good
This review is about item#03668847.
Work in the distribution board
5
From Japan
On 2014-06-15 21:06:38
Price is cheap and easy to use
This review is about item#03668847.