Buy more than* S$200* and get FREE SHIPPING

  • Liquid for Washing Brush

Liquid for Washing Brush 400mL

by ESCO
3.00 (1)
Item.#
03669671
Mfr.#
400mL
Package Qty.
1PC(400mL)
Ship pack of
1
24.06 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
* This product is not a diluted solution. Do not mix into paint.
Indication of Use
In the case of about 40mm of brush, about 20mL
Ingredients
Organic solvents, surface active agents
Purpose
Cleaning brush after use solidification prevention.
ESCO Part Number
EA942C-2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use to brush wash
3
From Japan
On 2016-10-26 18:35:12
Well Well paint will fall. Better you but Once dramatically beautiful to become ...
This review is about item#3669671.