Buy more than* S$200* and get FREE SHIPPING

  • Heat Shrink Rubber Grip

Heat Shrink Rubber Grip EA944-35

by ESCO
4.33 (9)
Item.#
03670247
Mfr.#
EA944-35
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (m)
0.5
Thickness (mm)
(The state that do not shrink) 0.5
Inner Diameter (phi mm)
35
Material
EPDM (ethylene propylene rubber)
Shrinking Ratio (%)
About fifty
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
To the grip of the motorcycle
5
From Japan
On 2017-11-14 13:35:52
I use it for the grip of the bike. It is safe because the surface is non-slip processed.
This review is about item#3670256.
Motorcycle grip part
5
From Japan
On 2017-06-22 21:43:46
I put it on the grip of the outer diameter 33 mm, but it did not have any problem at all because it shrinks considerably. I think cost performance is high.
This review is about item#3670256.
Grip such as pliers
3
From Japan
On 2017-02-18 17:29:13
Purchase to win around grips such as pliers. feel well.
This review is about item#3670222.
To stop the tool from slipping.
5
From Japan
On 2016-07-13 02:14:41
I used it for a saw, a mallet and a hammer. The feeling of use is very good. It is used for a straight one. Please note that it can not be used for umbrella bent handle etc
This review is about item#03670247.
Used for handle grip protection of motorcycle
5
From Japan
On 2015-11-10 19:20:34
Usability is very good as it can be cut to the required length and used. I used a gas burner because it requires 120 degrees of heat for shrinkage.
This review is about item#03670256.
To handle the chain saw handle.
5
From Japan
On 2015-01-12 08:39:20
I want you to increase the type of length.
This review is about item#03670247.
Hammer shaft
5
From Japan
On 2014-11-11 14:55:54
Purchase because there are many opportunities to wear gloves and shake hammers. In the past, I remembered what I used for the shaft of Pickel and purchased. Longitudinal stretch is unexpectedly less familiar to the shaft and the feeling of use has improved very much. The pattern of rubber surface is cool.
This review is about item#03670247.
Exercise equipment
1
From Japan
On 2013-10-03 20:09:02
Although it was attached to a copper round bar, the cut portion was not completely adhered and a gap was formed. Adhesive was used as it got displaced during use. If it is a fishing rod, powder of sand and feed will enter from the gap, which will be an unpleasant feeling of use. It is not preferable that it deviates while repeating casting.
This review is about item#03670231.
Used for the handle of a motorcycle
5
From Japan
On 2013-03-20 14:12:08
I used it for the handle of a motorcycle. When using the grip heater, the material is thin so it functions without any problems. It does not slip with a thin, firm material (surface processing) and it plays a role of grip properly. When installing, if you hit an ordinary dryer evenly and evenly, it will contract shrinkingly. I tried installing thought to prevent wearing out because various grips wear out and got troublesome. I am very satisfied.
This review is about item#03670256.