Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heat Resistant Shrinkable Tube,Black

Heat Resistant Shrinkable Tube,Black EA944BB-12

by ESCO
3.57 (7)
Item.#
03670344
Mfr.#
EA944BB-12
Package Qty.
1Roll(100m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shrinking Ratio (%)
50
Withstand Voltage
650V
Color
Black (gloss available)
Material
Hard-shrinkable PVC
Heat Shrink Range
20 to 11(mm)
Heat-Resistant Temperature (deg C)
5 to 80
Width (mm)
20 (when flat)
Service Life
About half a year
Overall Length (m)
100
Thickness (mm)
0.08
ESCO Part Number
EA944BB-12
After Shrinking Inner Diameter (mm)
13 to 7
Inner Diameter (phi mm)
13
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 3
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
For packing goods
5
From Japan
On 2018-01-20 10:27:18
Originally it is slightly different from the application, but it is used as a protective tape for a long article. As a material, there is not much elasticity, so after shrinking it cracks if there is a large deformation, but there is no problem with the part to be used for fixing. If you have a lineup of products of thickness and length similar to Monotaro brands, it is GOOD.
This review is about item#3670362.
Small LED Power Supply Board
2
From Japan
On 2018-01-17 14:44:54
If you do not pay attention to how to apply the heat gun, the tube will tear.
This review is about item#3670362.
Exterior repair of lithium ion battery
5
From Japan
On 2017-06-03 11:07:22
Because it is thin and hard after shrinkage, it is perfect for exterior repair of 18650 lithium ion battery. However, since the length also shrinks considerably, in the case of 18650, it required about 73 mm. If you have a small volume such as 5 m or 10 m it is better so we would like you to consider sales.
This review is about item#3670353.
Using agricultural pipe
4
From Japan
On 2016-03-03 14:32:59
I spend my time cutting, but it was cheap and I was very good.
This review is about item#03670371.
Battery exterior
5
From Japan
On 2015-12-13 15:59:45
It is used for the exterior cover of the battery, so it is very thin and conforming shape after contraction is very good. Although there is a lifetime of six months, there is more durability, the display can give misunderstanding. Since 100 m is not used, if it is possible to lower the price with 10 m winding, it may be easier to purchase.
This review is about item#03670344.
Binding and protection of wiring
2
From Japan
On 2013-12-01 23:53:18
I bought it because the price is cheap but thinner than I thought it becomes hard after heat shrinkage and it will crack when bent. Because it is vulnerable to heat, if you heat it with a heat gun like a normal heat shrinkable tube it will quickly get torn. If you limit usage, the price may be good as it is cheap. Just saying that half a year of corresponding life expectancy is also a little concerned factor.
This review is about item#03670405.
Cover parts
2
From Japan
On 2013-06-11 14:13:11
My choice mistake. I wanted more thickness
This review is about item#03670344.