Buy more than* S$200* and get FREE SHIPPING

  • Heat Resistant Shrinkable Tube,Black

Heat Resistant Shrinkable Tube,Black EA944BB-31

by ESCO
3.60 (5)
Item.#
03670371
Mfr.#
EA944BB-31
Package Qty.
1Roll(100m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shrinking Ratio (%)
50
Withstand Voltage
650V
Color
Black (gloss available)
After Shrinking Inner Diameter (mm)
32 to 17.8
Inner Diameter (phi mm)
32
Material
Hard-shrinkable PVC
Heat Shrink Range
50 to 28(mm)
Service Life
About half a year
Overall Length (m)
100
Thickness (mm)
0.08
Heat-Resistant Temperature (deg C)
5 to 80
Width (mm)
50 (when flat)
ESCO Part Number
EA944BB-31