Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube,White

Spiral Tube,White EA944BW-9

by ESCO
5.00 (1)
Item.#
03670956
Mfr.#
EA944BW-9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dissolution Temperature (Degree c)
115
Overall Length (m)
10
Material
Polyethylene
ESCO Part Number
EA944BW-9
Heat-Resistant Temperature (deg C)
75
Color
White
Inner Diameter (phi mm)
9
Maximum Bundle Diameter (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Radio-controlled airplane
5
From Japan
On 2014-03-02 19:49:17
Better 10 meters ... profit. Vibration in a large machine is using to prevent rubbing of the larger code.
This review is about item#03670947.