Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube,Black

Spiral Tube,Black EA944BX-15

by ESCO
4.60 (5)
Item.#
03670983
Mfr.#
EA944BX-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dissolution Temperature (Degree c)
115
Overall Length (m)
10
Material
Polyethylene
Inner Diameter (phi mm)
15
Heat-Resistant Temperature (deg C)
75
Color
Black
Maximum Bundle Diameter (phi mm)
50
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Protection of the wiring exposed portion
5
From Japan
On 2015-03-18 19:49:08
Usually it had been purchased in a box unit. One-time-use or would not it be a size.
This review is about item#03670983.
Automobile, wiring protection of construction machinery.
5
From Japan
On 2015-02-04 00:30:17
At a moderate hardness, easy to use.
This review is about item#03671001.
Upgrading
5
From Japan
On 2013-10-27 13:07:57
Without trouble
This review is about item#03670965.
It is used to protect the hose and cable
3
From Japan
On 2013-08-26 15:24:46
Because of price cheap I bought to try, but wear it seems a little uneasy feeling. At present, we use at the service level, but you will care a separately likely out and not the one that was a little more firm if and get the cost to the customer complaint.
This review is about item#03670983.
Bundle of wiring of steel towers
5
From Japan
On 2012-11-18 04:26:18
The price is reasonable and very satisfying and easy to use. However, weather resistance is uneasy. Because it is a relatively inexpensive material, weather resistance is a trivial matter if we consider it as a consumable item.
This review is about item#03670983.