Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube,Black

Spiral Tube,Black EA944BX-20

by ESCO
4.60 (5)
Item.#
03670992
Mfr.#
EA944BX-20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dissolution Temperature (Degree c)
115
Overall Length (m)
10
Material
Polyethylene
Maximum Bundle Diameter (phi mm)
100
Heat-Resistant Temperature (deg C)
75
Color
Black
Inner Diameter (phi mm)
20
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Protection of the wiring exposed portion
5
From Japan
On 2015-03-18 19:49:08
Usually it had been purchased in a box unit. One-time-use or would not it be a size.
This review is about item#03670983.
Automobile, wiring protection of construction machinery.
5
From Japan
On 2015-02-04 00:30:17
At a moderate hardness, easy to use.
This review is about item#03671001.
Upgrading
5
From Japan
On 2013-10-27 13:07:57
Without trouble
This review is about item#03670965.
It is used to protect the hose and cable
3
From Japan
On 2013-08-26 15:24:46
Because of price cheap I bought to try, but wear it seems a little uneasy feeling. At present, we use at the service level, but you will care a separately likely out and not the one that was a little more firm if and get the cost to the customer complaint.
This review is about item#03670983.
Unity of the steel tower of the wiring
5
From Japan
On 2012-11-18 04:26:18
Price has been satisfied with reasonable, very easy to use. However, it is anxiety weather resistance. Because it is relatively cheap materials, weather resistance Considering that it is consumable it is a trivial problem.
This review is about item#03670983.