Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube,Black
  • Spiral Tube,Black
  • Spiral Tube,Black

Spiral Tube,Black EA944BX-9

by ESCO
4.60 (5)
Item.#
03671035
Mfr.#
EA944BX-9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dissolution Temperature (Degree c)
115
Overall Length (m)
10
Material
Polyethylene
Inner Diameter (phi mm)
9
Heat-Resistant Temperature (deg C)
75
Color
Black
Maximum Bundle Diameter (phi mm)
32
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Protection of wiring exposed parts
5
From Japan
On 2015-03-18 19:49:08
Usually we purchased in box units. I wonder if it is OK to use the full size.
This review is about item#03670983.
Wiring protection for automobiles and construction machinery.
5
From Japan
On 2015-02-04 00:30:17
Moderate hardness, easy to use.
This review is about item#03671001.
Maintenance
5
From Japan
On 2013-10-27 13:07:57
No problem
This review is about item#03670965.
I use it to protect hose and cable
3
From Japan
On 2013-08-26 15:24:46
I bought it for trial because it is cheap in price, but wear resistance seems a little uneasy feeling. Currently it is used at the service level, but if you get an extra cost by the customer it will be bothersome for complaints if it is not a solid one.
This review is about item#03670983.
Bundle of wiring of steel towers
5
From Japan
On 2012-11-18 04:26:18
The price is reasonable and very satisfying and easy to use. However, weather resistance is uneasy. Because it is a relatively inexpensive material, weather resistance is a trivial matter if we consider it as a consumable item.
This review is about item#03670983.