Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Bag With Zipper

Aluminum Bag With Zipper EA944CE-12

by ESCO
5.00 (3)
Item.#
03671385
Mfr.#
EA944CE-12
Package Qty.
1Set(10Sheet)
Ship pack of
1
7.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Material
Nylon-polyethylene aluminum (four pieces together)
Dimension (mm)
(Chuck under x bag width + gusset width) 180x120 +35
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Save of seasoned seaweed
5
From Japan
On 2017-02-13 19:49:45
It uses convenient. The following is expected to order a thing of great size.
This review is about item#3671403.
As a portable bag of health food, gifts to customers
5
From Japan
On 2015-05-15 14:14:00
Because one by one, such as chuck or vinyl material is made firmly, it has come in handy I can use with confidence. I will take advantage of the coming are often sent by e-mail campaign (coupon), it has helped us to be purchased to Desc.
This review is about item#03671446.
Screw bottle storage containing the solvent
5
From Japan
On 2014-07-17 07:33:57
Thing is no chuck the like are also a problem in the making was very firm. I may, if there is something a little more small ... to size.
This review is about item#03671446.