Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Bag With Zipper
  • Aluminum Bag With Zipper
  • Aluminum Bag With Zipper

Aluminum Bag With Zipper EA944CE-16

by ESCO
5.00 (6)
Item.#
03671403
Mfr.#
EA944CE-16
Package Qty.
1Set(10Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Material
Nylon-polyethylene aluminum (four pieces together)
Dimension (mm)
(Chuck under x bag width + gusset width) 230x160 +47
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Preservation of powder reagents that hate humidity
5
From Japan
On 2017-07-11 15:19:51
Aluminum chuck bags are not so much in this size, and it was very helpful to divide them into small pieces if it was not large enough. It is very nice as the bags are solid and the bottom also spreads in three dimensions. When heat sealing the part above the chuck, preservation is also high, and very easy to use price was saved comparatively cheaply.
This review is about item#3671437.
For fishing line saving
5
From Japan
On 2017-05-24 11:55:41
Storage of fishing line, I hated moisture, so I was looking for 10 pieces of aluminum bag. It is just right at this size. I bought this because I purchased mistakenly small objects with ASKUL.
This review is about item#03671437.
Radio wave blocking
5
From Japan
On 2017-05-19 21:21:33
I think that it is different from the original product use, but I used it to invalidate the smart key of the car. I did not react on the side of the car, the purpose was able to be fulfilled.
This review is about item#3671446.
Preservation of seasoned seaweed
5
From Japan
On 2017-02-13 19:49:45
I use it conveniently. Next time we will order large size items.
This review is about item#3671403.
As a portable bag of health food, gifts for customers
5
From Japan
On 2015-05-15 14:14:00
Since each one such as chuck and vinyl material is solidly formed, it is handy because it can be used with confidence. We will make use of the campaign (coupon) that is frequently sent by e-mail, we can buy with great advantage and are saved!
This review is about item#03671446.
For preserving screw bottle with solvent
5
From Japan
On 2014-07-17 07:33:57
Things are very solid and Chuck etc is no problem. I wish something a little smaller in size ....
This review is about item#03671446.