Buy more than* S$200* and get FREE SHIPPING

  • Sealing Tape

Sealing Tape EA944KD-14

by ESCO
4.58 (12)
Item.#
03671613
Mfr.#
EA944KD-14
Package Qty.
1Roll
Ship pack of
1
13.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
2
Color
Black
Tape Thickness (mm)
5
ESCO Part Number
EA944KD-14
Base Material
EPDM foam
Material
EPDM foam
Tape Width (mm)
50
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
As a flap sponge
5
From Japan
On 2017-12-05 18:09:35
I was looking for a wide object, something just right was something good.
This review is about item#3671613.
Machining automobile interior goods
5
From Japan
On 2017-05-09 15:32:37
I purchased four kinds of different sizes. I also liked the adhesive strength and texture. I think that COSPA is also good.
This review is about item#3671595.
Clearance of opening / closing part and joint part
5
From Japan
On 2017-04-30 17:53:00
Adhesion is just right level. Clean the adhesive surface cleanly.
This review is about item#3671586.
When glass is attached
5
From Japan
On 2017-01-28 17:57:15
It was good that the adhesion surfaces which were very good for price but also tightly adhered
This review is about item#3671586.
Heating saving
5
From Japan
On 2016-11-07 09:34:45
There is also thickness and it is firm.
This review is about item#3671631.
Insect repellent measures
5
From Japan
On 2016-08-24 17:44:15
Feel good to fit in the gap. There are various sizes so you can use them properly. I will observe how long the useful life is.
This review is about item#3671631.
Used in the room door gap
5
From Japan
On 2016-04-27 01:09:34
It was a feeling of use as I thought.
This review is about item#03671656.
Fixing aircraft fuel tank
1
From Japan
On 2015-08-16 01:33:57
I want you to have more resilience.
This review is about item#03671647.
Measures against air leakage
4
From Japan
On 2015-03-05 08:50:27
I purchased a sturdy one even a bit. I hope it is 20 mm thick. I would like price cut by 20%
This review is about item#03671604.
Repair at vehicle heater core replacement
5
From Japan
On 2015-02-25 16:30:11
It was easy to paste and we could successfully paste curved parts.
This review is about item#03671586.