Buy more than* S$200* and get FREE SHIPPING

  • Sealing Tape

Sealing Tape EA944KD-15

by ESCO
4.58 (12)
Item.#
03671622
Mfr.#
EA944KD-15
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Tape Length (m)
2
Color
Black
ESCO Part Number
EA944KD-15
Tape Width (mm)
100
Base Material
EPDM foam
Material
EPDM foam
Tape Thickness (mm)
5