Buy more than* S$200* and get FREE SHIPPING

  • Sealing Tape
  • Sealing Tape
  • Sealing Tape

Sealing Tape EA944KD-21

by ESCO
4.44 (9)
Item.#
03671631
Mfr.#
EA944KD-21
Package Qty.
1Roll
Ship pack of
1
4.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
2
Color
Black
Tape Width (mm)
10
Base Material
EPDM foam
Material
EPDM foam
Tape Thickness (mm)
10
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
During glass mounting
5
From Japan
On 2017-01-28 17:57:15
Price was very good to cheap Wari Adhesive surface was also good to firm adhesion
This review is about item#3671586.
Heating savings
5
From Japan
On 2016-11-07 09:34:45
Also solid if there thickness.
This review is about item#3671631.
Insect measures
5
From Japan
On 2016-08-24 17:44:15
I feel good and fit in the gap. Size can also be selectively used because the variety there. How much is life, and observe.
This review is about item#3671631.
Use the gap between the room door
5
From Japan
On 2016-04-27 01:09:34
It was the feeling of use as I thought.
This review is about item#03671656.
Fixing of the aircraft fuel tank
1
From Japan
On 2015-08-16 01:33:57
We want you to have a little more resilience.
This review is about item#03671647.
Air leakage countermeasure
4
From Japan
On 2015-03-05 08:50:27
Buy and what strong even a little. Although good if there is a 20mm thickness. Price also hope the 20% price cut
This review is about item#03671604.
Repair of the vehicle heater core replacement
5
From Japan
On 2015-02-25 16:30:11
Part of the bend easily paste also was able to paste well.
This review is about item#03671586.
Repair of agricultural machinery
5
From Japan
On 2014-12-09 16:44:07
Good usability as well as desired adhesive force
This review is about item#03671595.
For car repair
5
From Japan
On 2014-05-31 01:04:54
It was originally attached, I was looking for a gap filled tape, but I was able to find. Since they are much the same as the original product, it was saved.
This review is about item#03671604.