The reviews are automatic translation.
As a flap sponge
From Japan
On 2017-12-05 18:09:35
I was looking for a wide object, something just right was something good.
Machining automobile interior goods
From Japan
On 2017-05-09 15:32:37
I purchased four kinds of different sizes. I also liked the adhesive strength and texture. I think that COSPA is also good.
Clearance of opening / closing part and joint part
From Japan
On 2017-04-30 17:53:00
Adhesion is just right level. Clean the adhesive surface cleanly.
When glass is attached
From Japan
On 2017-01-28 17:57:15
It was good that the adhesion surfaces which were very good for price but also tightly adhered
Heating saving
From Japan
On 2016-11-07 09:34:45
There is also thickness and it is firm.
Insect repellent measures
From Japan
On 2016-08-24 17:44:15
Feel good to fit in the gap. There are various sizes so you can use them properly. I will observe how long the useful life is.
Used in the room door gap
From Japan
On 2016-04-27 01:09:34
It was a feeling of use as I thought.
Fixing aircraft fuel tank
From Japan
On 2015-08-16 01:33:57
I want you to have more resilience.
Measures against air leakage
From Japan
On 2015-03-05 08:50:27
I purchased a sturdy one even a bit. I hope it is 20 mm thick. I would like price cut by 20%
Repair at vehicle heater core replacement
From Japan
On 2015-02-25 16:30:11
It was easy to paste and we could successfully paste curved parts.