Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cushion Floor 2 Side Tape

Cushion Floor 2 Side Tape EA944ME-1

by ESCO
3.00 (4)
Item.#
03671902
Mfr.#
EA944ME-1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.1
Tape Width (mm)
30
Material
Polypropylene
Tape Length (m)
20
Color
Transparency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Cushion sheet sticking
1
From Japan
On 2017-05-09 17:52:22
I can not use it at all, I will peel off, waste of money, I want to return but I will not accept it
This review is about item#3671902.
For cushion floor pasting
5
From Japan
On 2017-03-01 16:47:14
I bought it because the price is cheap. Adhesion, etc. I think that it is a good product for price, especially without problems. I hope the width will be a little more.
This review is about item#3671902.
Cushion floor
1
From Japan
On 2016-01-14 16:05:54
The width is too narrow and the adhesive strength is weak and it is easy to peel off.
This review is about item#03671902.
Cover of damaged flooring
5
From Japan
On 2015-11-10 18:25:17
It was purchased for fixing the cushion floor for covering damaged flooring, but there is also adhesive strength and firmly fixed.
This review is about item#03671902.