Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 50Mmx20M Double-Sided Tape
  • 50Mmx20M Double-Sided Tape
  • 50Mmx20M Double-Sided Tape

50Mmx20M Double-Sided Tape EA944ME-50

by ESCO
Item.#
03671963
Mfr.#
EA944ME-50
Package Qty.
1PC
Ship pack of
1
13.43 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For tacking and bonding of handicraft, for glueing of posters and wallpapers.
Tape Thickness (mm)
0.13
Base Material
Nonwoven fabric
Color
White
Adhesive
Acrylic
Tape Length (m)
20
Tape Width (mm)
50
ESCO Part Number
EA944ME-50