Buy more than* S$200* and get FREE SHIPPING

  • Cutter With Tape Holder 50mm

Cutter With Tape Holder 50mm EA944N-2

by ESCO
Item.#
03672347
Mfr.#
EA944N-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adapter Tape Width (mm)
50 within
Adapter Tape External Diameter (phi mm)
120 within
Adapter Tape Inner Diameter (phi mm)
76 (3 ")
Material
Plastic