Buy more than* S$200* and get FREE SHIPPING

  • 50mmx25m Cloth Adhesive Tape, Green

50mmx25m Cloth Adhesive Tape, Green EA944NA-3

by ESCO
Item.#
03672383
Mfr.#
EA944NA-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.92 SGD
ADD TO CART
Shipped after 2017-08-23
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.23
Tape Width (mm)
50
Color
Green
Tape Length (m)
25
Diameter (phi mm)
(Inner core) 76 (3 ")
Material
Sufumosu