Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesive Tape, Red

Adhesive Tape, Red KC-100F

by ESCO
Item.#
03672462
Mfr.#
KC-100F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive
Gum
Tape Length (m)
50
Tape Width (mm)
50
Tape Thickness (mm)
0.14
Base Material
Kraft paper
ESCO Part Number
EA944ND-2