Buy more than* S$200* and get FREE SHIPPING

  • 50mmx10m Corrosion Protection Tape, Silver

50mmx10m Corrosion Protection Tape, Silver EA944NK-2

by ESCO
Item.#
03672636
Mfr.#
EA944NK-2
Package Qty.
1Set(5Roll)
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.4
Tape Width (mm)
50
Material
Vinyl chloride
Tape Length (m)
10
Color
Silver gray