Buy more than* S$200* and get FREE SHIPPING

  • 50mmx50m Adhesive Tape

50mmx50m Adhesive Tape EA944NL-1

by ESCO
1.00 (1)
Item.#
03672645
Mfr.#
EA944NL-1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Joint adhesion and end stop of surface protective materials of heat retention and cold storage ducts. To coat curved portion and T-shaped part.
Base Material Thickness (mm)
0.007
Tape Thickness (mm)
0.12
Base Material
Aluminum foil
ESCO Part Number
EA944NL-1
Heat-Resistant Temperature (deg C)
50 to 60
Adhesive
Acrylic
Tape Length (m)
50
Tape Width (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
1
From Japan
On 2018-02-20 16:08:55
Because this is not an aluminum tape, be cautious, a paper tape and aluminum foil paste tape. Can not be used for high temperature locations such as chimney and kitchen exhaust
This review is about item#3672645.