Buy more than* S$200* and get FREE SHIPPING

  • 19mmx10m Plastic Tape

19mmx10m Plastic Tape EA944NP-3

by ESCO
4.50 (2)
Item.#
03672733
Mfr.#
EA944NP-3
Package Qty.
1Set(10Roll)
Ship pack of
1
14.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.2
Tape Width (mm)
19
Specification
Lead-free
Tape Length (m)
10
Material
Vinyl chloride
Color
Blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you fix the various things
4
From Japan
On 2016-10-09 11:35:29
This product is not only using black. Black, and where to use, wrapped in a ring sleeve and say. After the color, I do not use. Also, I used to when to put the wires in the wall. Adhesive force, does not turn off even when the rear pull. It is made well.
This review is about item#3672776.
Used to identify display
5
From Japan
On 2014-06-18 10:15:01
Choosing a but applications are used for the check of periodic inspection, it is a place that can be used.
This review is about item#03672733.