Buy more than* S$200* and get FREE SHIPPING

  • 19mmx10m Plastic Tape

19mmx10m Plastic Tape EA944NP-7

by ESCO
4.67 (3)
Item.#
03672776
Mfr.#
EA944NP-7
Package Qty.
1Set(10Roll)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.2
Tape Width (mm)
19
Specification
Lead-free
Tape Length (m)
10
Material
Vinyl chloride
Color
Black
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As inventory
5
From Japan
On 2017-09-16 16:33:54
I bought it as stock. It was reasonable price, so it arrived soon so it was good.
This review is about item#3672785.
When to fix various things
4
From Japan
On 2016-10-09 11:35:29
This product uses only black. Black wrapped around the ring sleeve as to where it was used. The rest color is not used. I used it when I put the wire in the wall. Adherence, it can not be broken after pulling back. It is done well.
This review is about item#3672776.
Used for identification
5
From Japan
On 2014-06-18 10:15:01
It is used for checking periodic inspection, but it is good to use regardless of usage.
This review is about item#03672733.