Buy more than* S$200* and get FREE SHIPPING

  • Tape For Temporary Fixing "Holding Tape 50Mmx50M"

Tape For Temporary Fixing "Holding Tape 50Mmx50M" EA944NZ-50

by ESCO
Item.#
03672995
Mfr.#
EA944NZ-50
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material Thickness (mm)
0.038
Tape Length (m)
50
Color
Light blue
Tape Thickness (mm)
0.07
Tape Width (mm)
50
Material
Polyester