Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Line Tape Yellow

Line Tape Yellow EA944PD-50

by ESCO
Item.#
03673092
Mfr.#
EA944PD-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Tape for indoor display
Tape Thickness (mm)
0.16
Base Material
Polyolefin system
Color
Yellow
Specification
With separator
Adhesive
Rubber-based
Tape Length (m)
50
Tape Width (mm)
50
ESCO Part Number
EA944PD-50