Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Tape

Label Tape EA944PF-11

by ESCO
Item.#
03673171
Mfr.#
EA944PF-11
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.09
Tape Width (mm)
50
Character Contents
Handle with care
Specification
Label tape (250 pieces), no cutoff line
Tape Length (m)
25
Inner Diameter (phi mm)
76 (3 ")
Material
Kraft paper