Buy more than* S$200* and get FREE SHIPPING

  • Label Tape

Label Tape EA944PF-12

by ESCO
Item.#
03673187
Mfr.#
EA944PF-12
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.09
Tape Width (mm)
50
Character Contents
Handle with care
Specification
Label tape (250pcs), no cutoff line
Tape Length (m)
25
Inner Diameter (phi mm)
76 (3 ")
Material
Kraft paper
ESCO Part Number
EA944PF-12