Buy more than* S$200* and get FREE SHIPPING

  • Silicone Rubber Self-Fusing Tape

Silicone Rubber Self-Fusing Tape EA944RB-19

by ESCO
4.33 (3)
Item.#
03673214
Mfr.#
EA944RB-19
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
180
Tape Length (m)
15
Size
19mmx15m
Tape Thickness (mm)
0.25
Tape Width (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixing of the electric wire of the connector
5
From Japan
On 2016-08-23 21:45:58
Ideal for fixing and insulation between wires.
This review is about item#3673214.
Repair of copper pipe pipe pin hole
3
From Japan
On 2015-10-06 16:38:05
I am looking forward to using it, so I am looking forward to it.
This review is about item#03673214.
Wire crimp protection
5
From Japan
On 2013-12-22 14:09:54
Conventional self-adhesive tape was troublesome after disassembling the wire by disassembling wire, but this tape has no tackiness even after use and the electric wire after disconnection is also in a clean state, leading to improvement in work efficiency. However, the price is higher than other self-adhesive tapes, but ... .... However, considering work efficiency, the value of continued purchase is likely to continue in the future.
This review is about item#03673214.