Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Adhesive Tape

Aluminum Adhesive Tape EA944SC-2

by ESCO
Item.#
03673311
Mfr.#
EA944SC-2
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Gap sealing of water section like sink. For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Tape Thickness (mm)
0.1
Base Material
Aluminum foil
ESCO Part Number
EA944SC-2
Adhesive
Acrylic
Tape Length (m)
50
Tape Width (mm)
50
Specification
No glossy