Buy more than* S$200* and get FREE SHIPPING

  • Plastics Snap Rivet

Plastics Snap Rivet EA945AF-1

by ESCO
Item.#
03673774
Mfr.#
EA945AF-1
Package Qty.
1Set(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
3
Material
Nylon 66
Type
Acid resistance, insulation properties
Dimensions B (mm)
5.5