Buy more than* S$200* and get FREE SHIPPING

  • Plastics Snap Rivet

Plastics Snap Rivet EA945AF-2

by ESCO
Item.#
03673783
Mfr.#
EA945AF-2
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
3
Material
Nylon 66
ESCO Part Number
EA945AF-2
Type
Acid resistance, insulation properties
Purpose
For joining PC board and thin plate.
Dimensions B (mm)
6.5