Buy more than* S$200* and get FREE SHIPPING

  • Board Turn Nut

Board Turn Nut EA945CB-5

by ESCO
4.50 (8)
Item.#
03674684
Mfr.#
EA945CB-5
Package Qty.
1Set(10PC)
Ship pack of
1
11.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nut / zinc die-casting anti-rust plating, flange / stainless steel (SUS304)
Size
Bis M5
Pilot Hole Diameter (phi mm)
9
Overall Length (mm)
19.5
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Mainly used for the exterior of the house or the like to attach the hook thin pillars such as terrace.
4
From Japan
On 2016-04-17 09:59:56
It is hard to there if there is a type that there is a little more strength.
This review is about item#03674693.
Use this when mounting the lock-door check, etc. to members such as aluminum and iron.
4
From Japan
On 2016-01-13 16:36:12
I think that is very good in that you are kindly provided cheap basically subdivision. I wonder how no to? ? I think, but the amount of money to the best if a little more cheaply! !
This review is about item#03674675.
Work of aluminum sash
5
From Japan
On 2015-04-27 17:47:46
Particular problem is functioning normally without
This review is about item#03674675.
Toranpo of car
5
From Japan
On 2014-11-11 17:47:27
I was surprised in the price. 'S something home improvement, can not buy anymore.
This review is about item#03674693.
Attach the hanging clothes
5
From Japan
On 2014-07-25 17:46:30
After mounting the clothes, I thought trying to remove the turn nuts into the move, now there are suddenly part not out. M8 class in home improvement was very helpful without place. It really saved the day shipping.
This review is about item#03674702.
Attach the parts to the vehicle frame
5
From Japan
On 2014-05-13 22:45:15
I bought I wanted to put the parts in the frame which became a bag shape. It was suffering from mounting method, but was resolved one shot with this product. Structure on, removal seems not suitable.
This review is about item#03674693.
Assist grip mounting of a business person
5
From Japan
On 2013-12-14 09:14:06
Because it can be without attachment can damage the peripheral member was very good commodity. If space hand enters on the back of the member is not recommended because there is nothing that corresponds to other than this product.
This review is about item#03674702.
Bolting of bag cargo (8 mm 1.25)
3
From Japan
On 2011-04-09 02:20:41
I think that the small number of screw nut portion compared with other size
This review is about item#03674702.