Buy more than* S$200* and get FREE SHIPPING

  • Board Turn Nut

Board Turn Nut EA945CB-6

by ESCO
4.60 (10)
Item.#
03674693
Mfr.#
EA945CB-6
Package Qty.
1Set(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nut / zinc die-casting anti-rust plating, flange / stainless steel (SUS304)
Size
Bis M6
Pilot Hole Diameter (phi mm)
10
Overall Length (mm)
23
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
To a camper
5
From Japan
On 2017-09-12 14:49:29
I use it to put a nut in the part of the camper which does not enter. It is very convenient and often used. It can be fixed unexpectedly.
This review is about item#3674693.
Fog lamp mounting of car
5
From Japan
On 2017-01-26 18:58:41
I used it for the attachment of a car fog lamp. It was relatively inexpensive, but the quality was good and the fog lamp could be firmly fixed. Although it was written as a pilot hole of M10, when actually used for the hole of M10, the width of the head of the turn nut was small and the turn nut fell to the back of the hole, so we used a smaller washer than M10 It was. I think that usability will be better if the width of the head is a bit bigger.
This review is about item#3674693.
Attach hooks to thin pillars such as terraces and used mainly for the exterior of the house.
4
From Japan
On 2016-04-17 09:59:56
It is hard to have it if there is a type with a little more strength.
This review is about item#03674693.
Used when attaching a lock / door check etc to a member such as aluminum · iron.
4
From Japan
On 2016-01-13 16:36:12
I think that it is very good that it is basically subdivided and provided cheaply. Is it no use? Is it? I think that it is the best if it is cheaper a little more in price! It is!
This review is about item#03674675.
Aluminum sash work
5
From Japan
On 2015-04-27 17:47:46
There is no problem and it functions normally
This review is about item#03674675.
Trampolization inside the car
5
From Japan
On 2014-11-11 17:47:27
I was surprised at the price. I can not buy any more at home centers.
This review is about item#03674693.
Mounting suspended clothes
5
From Japan
On 2014-07-25 17:46:30
After installing the clothes, if it was moved and the turn nut was to be removed, the part came to be hurried quickly without coming off. I did not put the M8 class in the home center and it was very helpful. I will really appreciate shipping on that day.
This review is about item#03674702.
Attach parts to the frame of the car
5
From Japan
On 2014-05-13 22:45:15
I bought it because I wanted to attach parts to a bag-shaped frame. I was troubled with the installation method, but one product was solved with this product. Structurally, it seems that removal does not face it.
This review is about item#03674693.
Assist grip installation of the operator
5
From Japan
On 2013-12-14 09:14:06
It was a very good product as it was possible to install without damaging the surrounding parts. If there is no space for hand to enter the back side of the member, there is nothing to deal with except this product, so it is recommended.
This review is about item#03674702.
Bolt tightening of bag (8 mm 1.25)
3
From Japan
On 2011-04-09 02:20:41
I think that the number of threads of the nut part is smaller than other sizes
This review is about item#03674702.