Buy more than* S$200* and get FREE SHIPPING

  • ALC Anchor Bolt

ALC Anchor Bolt EA945NT-4

by ESCO
Item.#
03674745
Mfr.#
EA945NT-4
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Prepared Hole (mm)
60
Overall Length (mm)
50
ESCO Part Number
EA945NT-4
Compatible Screws (mm)
(Wood screws) 4.1 over 4.5, (bolt) M4x0.7
Pilot Hole Diameter (phi mm)
10
Material
Nylon
Caution
* Pilot hole should be drilled a hole of same size as the diameter., * Pilot hole should be drilled a hole of same size as the diameter.