Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nail Set

Nail Set EA945TC

by ESCO
3.67 (3)
Item.#
03674876
Mfr.#
EA945TC
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Uniqlo
Type
Woodworking
Case Dimension (mm)
133x92x24mm
Set Contents
Size (weight): 19mm (about 30g), 25mm (about 40g), 32mm (about 40g), 38mm (about 40g), 50mm (about 40g), 75mm (about 50g)
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
In the tool box
3
From Japan
On 2018-04-25 15:16:10
There are various sizes and it is handy. I will refill it.
This review is about item#3674876.
Platting
3
From Japan
On 2016-11-01 09:13:24
It is an ordinary nail. It is convenient when there are various sizes and when it's time for emergency.
This review is about item#3674876.
Joining of wood etc.
5
From Japan
On 2016-08-16 22:32:05
It is easy to enter into trees on a slippery surface and it is quite easy to use because it does not bend.
This review is about item#3674876.