Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10.5mm Width VA Line For Staples

10.5mm Width VA Line For Staples EA946-10.5

by ESCO
5.00 (2)
Item.#
03675314
Mfr.#
EA946-10.5
Package Qty.
1Box(100PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
10.5
Material
(Coated with vinyl chloride) iron
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of lines
5
From Japan
On 2015-06-25 17:38:17
It is usually Steptle. No problem.
This review is about item#03675314.
Wiring work
5
From Japan
On 2015-01-12 22:57:10
It is extremely easy to use and can be used for many purposes. The price is also cheap and it is saved.
This review is about item#03675314.